missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Large Closed-Cell Foam Lab-Tips™ Swabs
The LTC125 large rectangular swab is an excellent general purpose swab
Brand: Berkshire™ LTC125.5
This item is not returnable.
View return policy
Description
- Polyurethane foam over rigid paddle
- Closed cell structure
- Thermally bonded head
- Laundered and packaged in Class 10 {ISO Class 4} cleanroom
- Good chemical resistance
- Excellent strength
- Free from Silicone, amides and DOP
Specifications
RoHS 2002/05 | |
5 in. | |
Swab | |
127mm | |
2.5mm | |
8mm | |
2.5mm | |
0.44 in. | |
Polypropylene | |
Polyurethane Foam |
0.21 in. | |
Cleaning of sensitive equipment, applying lubricants and other liquids, removing excess materials, scrubbing applications | |
5.5mm | |
0.98 in. | |
Foam | |
0.98 in. | |
3.5mm | |
Non-contaminating | |
Closed Cell Polyurethane Foam |