missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 874 Series Chemical Resistant Butyl Gloves
Unsupported butyl chemical resistant gloves offer protection against highly corrosive acids, ketones, and esters.
74.55 € - 3675.00 €
Specifications
Certifications/Compliance | EN 388 |
---|---|
Certifications/Compliance (Europe) | Cat III, CE 0299 |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Product Code | Brand | Size | Grip Design | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Grip Design | Price | Quantity & Availability | ||||
13117284
|
SHOWA™
874-07S |
7 | Rough |
113.00 €
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||
13171824
|
SHOWA™
874R-08M |
8 | Rough |
115.00 €
1 pair |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
13127554
|
SHOWA™
874-09L |
9 | Rough |
137.00 €
1 pair |
In Stock
Log in to see stock. |
||||
11969628
|
SHOWA™
8635712 |
9 | Rough | N/A | |||||
13147943
|
SHOWA™
874-11XXL |
11 | Rough |
116.00 €
1 pair |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
12980655
|
SHOWA™
874-08M |
8 | Smooth |
89.30 €
1 pair |
In Stock
Log in to see stock. |
||||
13141714
|
SHOWA™
874-10XL |
10 | Smooth |
74.55 €
1 pair |
In Stock
Log in to see stock. |
||||
Description
- Butyl rubber
- High permeation resistance to gases and water vapors
- Unlined, rolled cuff
- Available in smooth or rough grip
- Unsupported
- Thin construction for better dexterity
Specifications
EN 388 | |
Black | |
Butyl | |
0.35 mm | |
Type B | |
Bacteria, Fungi WITH Virus Protection | |
Rolled | |
14 in. |
Cat III, CE 0299 | |
Yes | |
14 mil | |
EN 388:0010X | |
BIK | |
Manufacturing, chemical handling, nerve agents, military, homeland security, hazmat | |
Unlined | |
35.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title