missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Safety Bins

Manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes; these serve as an ideal solution for short-term storage of radioactive waste or radioisotopes.

Brand:  Fisherbrand™ CSR-B15

Product Code. 12377107

  • 938.00 € / Each
Estimated Shipment: 28-08-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Beta – 15L – (29.5 x 21.5 x 23.5cm), use with CSR-BAG2
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts to hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • Also available is our range of floor-standing and benchtop bins with anti-slip feet and hinged lids, which serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, and the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

For storing radioactive materials
315mm
Radiation Bin
235mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Radiation Safety Bins > Capacity: 15L; Dimensions: 29.5 x 21.5 x 23.5cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.