missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

Brand:  Thermo Scientific™ 70205-014001

447.13 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10448864

  • 449.37 € / Pack of 4
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket

Requires : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
This item is not returnable. View return policy

Description

Description

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retentio
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Particle size: 5μm
  • 10L x 3.0mm I.D.
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 μm
4 or 4.6 mm
BetaSil
10 mm
C8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.