missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
332.52 €
Specifications
Length (Metric) | 10 mm |
---|---|
Stationary Phase | Phenyl |
Requires: Thermo Scientific Uniguard™ or standalone holder, sold separately.
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
11592981
|
Thermo Scientific™
70603-012101 |
2.1 mm | 3 μm | N/A | |||||
Description
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
- Particle size: 5μm
- 10mm x 4.0mm I.D.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Specifications
10 mm | |
Phenyl |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title