missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Silica Guard Cartridges
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
1 mm I.D.
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
Particle Size:
5 μm
Unit Size:
Pack of 4
Beskrivning
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.
- 100Å high purity silica
- Used for the separation of non-polar and moderately polar compounds.
Specifikationer
Specifikationer
| pH | 2 to 9 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Diameter (Metric) | 4 mm |
| Diameter (Metric) Inner | 4 or 4.6 mm |
| For Use With (Equipment) | HPLC Column |
| Endcapped | No |
| USP Type | L3 |
| Product Line | BetaSil |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering