Learn More
Ansell™ Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves
With a latex/neoprene blend for reliable protection against a very wide range of chemicals. Ansell Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves are double dipped for double protection.
Brand: Ansell™ 87900090BP
34.24 EUR valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- Heavyweight resistance to salts and detergents
- Quality flocklining in pure cotton to help reduce the risk of skin irritation
- With embossed lozenge finish, green and yellow in color
- Strong and durable, with excellent wet or dry grip
- Ideal for aircraft assembly, battery and electronic manufacture, and the chemical industry

Specifications
Rubber Latex | |
Natural Rubber Latex | |
Immersion Gloves | |
89-900 | |
Yellow | |
Cotton Flocking | |
Salts and detergents resistant |
Neoprene | |
No | |
9 | |
0.68 mm | |
Straight | |
12 Pairs | |
89-900 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.