missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bibulous Paper for Drying Slides
Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.
673.00 €
Specifications
Type | Bibulous Paper |
---|---|
Dimensions (L x W) | 6 x 4 in. (15 x 10 cm) |
For Use With (Equipment) | Drying slides |
Length (English) | 6 in. |
Length (Metric) | 15 cm |
Description
Absorbent white paper
Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.
- Lint and dust free to clean without leaving streaks
- Each sheet measures 6 x 4 in. (15 x 10 cm)
- Each book contains 50 sheets neatly bound with heavy paper covers
Available in Pack (12 books, 600 sheets) or Case (18 packs, 10,800 sheets).
Specifications
Bibulous Paper | |
Drying slides | |
15 cm | |
10 cm |
6 x 4 in. (15 x 10 cm) | |
6 in. | |
4 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title