missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Bimetallic Dial Thermometer

For measuring the temperature of flat surfaces such as hotplates. Brannan™ Bimetallic Dial Thermometers are scaled from 50° to 400°C.

Brand:  Brannan™ 32/300/0

Product Code. 13069272

  • 84.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Stem is 39mm long with a copper end of 25mm in diameter
  • Dial face is 46mm in diameter
Specifications

Specifications

46 mm
400°C
50°C
50°C to 400°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers