missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BinLiner™ Stands
With easy to clean, molded plastic corners and stainless-steel supports that do not touch the floor, BinLiner™ Stands are the perfect complement to Micronova BinLiners™ and are well suited for production and lab areas.
351.00 €
Specifications
Capacity (Metric) | 150 L |
---|---|
Certifications/Compliance | ISO 9001 Certified Facility |
Capacity (English) | 40 gal. |
Disposable | Reusable |
Latex Free | Yes |
Product Code | Brand | Design | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17900060
|
Micronova™
BLSSH-168 |
Without Wheels | 40.6 x 20.3 x 71.1 cm (16 x 8 x 28 in.) |
351.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Product Type: BinLiner™ Stand
- Material: Stainless Steel, Polypropylene
- Sterility: Non-Sterile
- Autoclavable: Yes
- For Use With (Equipment): BinLiners™
Specifications
150 L | |
40 gal. | |
Yes | |
No | |
Autoclavable | |
LDPE Bag | |
BinLiner Stand |
ISO 9001 Certified Facility | |
Reusable | |
1 Ea. | |
Non-sterile | |
Micronova BinLiners™ | |
Stainless Steel (304), Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ BinLiner™ Stands