missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Bio-Cane™ Cane and Canister Systems
Store cells, tissue and biologicals in a cost-effective manner with canister and cane systems that hold samples for up to seven months.
1899.45 € - 2954.70 €
Product Code | Brand | Capacity (Metric) | No. of Canes/Vials per Cane | Static Holding Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Canes/Vials per Cane | Static Holding Time | Price | Quantity & Availability | |||
10574054
|
Thermo Scientific™
CK509X2 |
20.5 L/day | 30/6 | 227 Days |
1899.45 €
Each |
In Stock
Log in to see stock. |
|||
10266853
|
Thermo Scientific™
CK509X3 |
34.8 L/day | 120/6 | 193 Days |
2602.95 €
Each |
In Stock
Log in to see stock. |
|||
10724084
|
Thermo Scientific™
CK509X4 |
47.4 L/day | 252/6 | 121 Days |
2954.70 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||
Description
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.
Features:
- Six stainless-steel canisters to accommodate vials (eight with Bio-Cane™ 70)
- Canisters are numbered and color-coded to simplify sample identification
- Durable aluminum construction and vacuum insulation
- Narrow-mouth design minimizes LN2 evaporation
- Secure locking clasp
Includes:
Six canisters
Compatible with:
- Cart, Wheeled (Bio-Cane 20, 34, 47: AY509X9) (Bio-Cane 73: AY509X1)
- Thermo Scientific™ Cryosleeve™, 100/case, (AY509X21)
- Thermo Scientific™ Cryocane™, 1.2 mL (4000211)
- Rack, Square, for Bio-Cane 47, includes five boxes with 40 dividers (195555)
- Vials, Cryogenic, 1.2 mL, case of 500 (AY509X13)
- Vials, Cryogenic, 2.0 mL, case of 500 (AY509X12)
- Vials, 1 mL, case of 500 (AY509X32)
- Vials, 1.5 mL, case of 500 (AY509X33)
- Warranty varies by country, please contact us for details
Specifications
Vacuum | |
CE |