missing translation for 'onlineSavingsMsg'
Learn More
Nitritex™ Bio-Clean™ D Disposable Coverall with Hood Product Code.: 15278128
Estimated Shipment: 03-09-2025
to see stock.
Add to basket

Nitritex™ Bio-Clean™ D Disposable Coverall with Hood
BIOPHARMA

Product Code. 15278128
4X-Large, 132 to 140 cm, 200 to 206 cm
Click to view available options
Size:
3X-Large
4X-Large
Size (Metric) Chest:
124 to 132 cm
132 to 140 cm
Height (Metric):
194 to 200 cm
200 to 206 cm
This item is not returnable. View return policy

Product Code. 15278128

Brand: Nitritex™ BDCHT4XL

Estimated Shipment: 03-09-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Front zip, with protective flap, elasticated hood

Provides exceptional comfort, protection, even when handling cytotoxic drugs.

  • Low linting
  • Thumb loop to ensure a secure hold
  • Elasticated openings to restrict particle release
  • Prevent bellows effect due to air pressure build-up
  • Bound seams, high quality zip with adhesive material flap
  • Overboots have slip-resistant soles and reinforced ties
  • Antistatic

Certifications

ISO Class 4

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 4X-Large
Gender Unisex
Material CleanTough™ Fabric
Color White
Disposable Single-use
Cuff Style Elastic
Hood Type Elastic
Seam Type Bound
Sterility Non-sterile
Back Style Elastic
Certifications/Compliance ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Description Bound seams with single needle stitching
Size (English) Chest 51 to 54 in.
Size (Metric) Chest 132 to 140 cm
For Use With (Application) Controlled Environments
Height (English) 76 to 80 in.
Height (Metric) 200 to 206 cm
Quantity 15/Cs.
Packaging Individually Packaged
Show More Show Less
  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean-D

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number23-0335 Certificate TypeCertificate of Compliance Date04/04/2023 Catalog NumberBDCHT-XXXXL
    Lot Number21-3007 Certificate TypeCertificate of Compliance Date16/12/2022 Catalog NumberBDCHT-XXXXL
    Lot Number21-0868 Certificate TypeCertificate of Compliance Date16/12/2022 Catalog NumberBDCHT-XXXXL
    Lot Number21-0698 Certificate TypeCertificate of Compliance Date16/12/2022 Catalog NumberBDCHT-XXXXL
    Lot Number21-0694 Certificate TypeCertificate of Compliance Date16/12/2022 Catalog NumberBDCHT-XXXXL
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Nitritex™ Bio-Clean™ D Disposable Coverall with Hood >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.