missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Biobased Flat Tray

Product Code. p-200009600
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17938551

Brand: Gilac™ G152221

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Biobased Flat Tray has dimensions suitable for refrigerators.

  • Flat tray in biobased material.
  • Dimensions suitable for refrigerators.
  • Flat tray can be used as:
    • defrosting trays thanks to its dividing grid that separates the product from the defrosting water.
    • preparation container for products that drip.
    • ingredients containers.
    • containers for preserving comparison samples.
    • Fermenting and decanting containers.
  • Nesting and stacking with lid. Traceability management thanks to a contents identification label (IML).
  • 3 volumes available: 3 L, 5 L, 8 L.
  • Biobased flat trays are white and dye-free.
  • Biobased material is made from natural renewable resources instead of fossil resources.
  • As a responsible French manufacturer, GILAC is now offering alternatives to standard materials, whilst maintaining an optimal level of quality and food safety.

Specifications

Capacity (Metric) 3 L
Color White
Height (Metric) 70 mm
Length (Metric) 347 mm
Material HDPE
Type Laboratory Tray
Width (Metric) 230 mm
Length (English) 13.7 in.
Height (English) 2.8 in.
Width (English) 9.1 in.
Capacity (English) 0.8 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.