missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ BioClean-C Chemotherapy Sterile Protective Apron Product Code.: 15228278
Add to basket

Ansell BioClean™ BioClean-C Chemotherapy Sterile Protective Apron

Product Code. 15228278
Medium
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy

Product Code. 15228278

Brand: Ansell SBCDAM

Add to basket
Add to basket
This item is not returnable. View return policy

Sterile aprons provide protection against a range of chemotherapy drugs.

  • Tested against permeation standard ASTM F739-12
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
  • Sterilized in accordance with ISO 11137-1:2006
  • Test: Abrasion Resistance - Result: 10 to 100 cycles - Performance class (EN 14325):1
  • Test: Trapezoidal tear Resistance - Result: MD 50.6 N - Performance class (EN 14325):3
  • Test: Trapezoidal tear Resistance - Result: CD 32.3 N - Performance class (EN14325):2
  • Test: Puncture Resistance - Result:10 N - Performance class (EN14325):1
TRUSTED_SUSTAINABILITY

Specifications

Type Chemotherapy Protective Apron
Size Medium
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Sterile
Latex Free No
Neck Style Adjustable
For Use With (Application) Critical and Controlled Environments
  • Nitritex Bioclean chemotherapy range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean chemotherapy range

    Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ BioClean-C Chemotherapy Sterile Protective Apron >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.