missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Non-sterile Chemotherapy Protective Apron BCDA Product Code.: 15268108
Estimated Shipment: 13-05-2025
to see stock.
Add to basket

Ansell BioClean™ Non-sterile Chemotherapy Protective Apron BCDA

Product Code. 15268108
Small
Click to view available options
Size:
Small
Medium
This item is not returnable. View return policy
Please see product validation pack or contact Ansell customer service for specific data on use of garments with cytotoxic drugs. Garments used for protection against such drugs must be selected specifically for the type of chemicals used.

Product Code. 15268108

Brand: Ansell BCDAS

Estimated Shipment: 13-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy
Please see product validation pack or contact Ansell customer service for specific data on use of garments with cytotoxic drugs. Garments used for protection against such drugs must be selected specifically for the type of chemicals used.

Lightweight and low-linting apron provides protection against a wide range of chemotherapy drugs.

  • Tested against permeation standard ASTM F739-12
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
TRUSTED_SUSTAINABILITY

Specifications

Type Chemotherapy Protective Apron
Size Small
Material Polypropylene, Polyethylene
Color Blue
Disposable Single-use
Closure Type Tie Tapes
Sterility Non-sterile
Latex Free No
Neck Style Adjustable
Resistance Liquids
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Laboratory and Research
Certifications/Compliance ASTM F739
Certifications/Compliance (Europe) CE 0598, EN 13034:2005 + A1:2009, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, Category III, EN 14605:2005 + A1:2009
Show More Show Less
  • Nitritex Bioclean chemotherapy range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean chemotherapy range

    Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ Non-sterile Chemotherapy Protective Apron BCDA >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.