missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Non-sterile Chemotherapy Protective Apron BCDA
Click to view available options
Size:
Small
Medium
Description
- Tested against permeation standard ASTM F739-12
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
Specifications
Specifications
Type | Chemotherapy Protective Apron |
Size | Medium |
Color | Blue |
Disposable | Single-use |
Closure Type | Tie Tapes |
Sterility | Non-sterile |
Latex Free | No |
Neck Style | Adjustable |
Resistance | Liquids |
For Use With (Application) | Controlled and Critical Environments, Production and Manufacturing, Laboratory and Research |
Show More |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction