missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean-D™ Non-Sterile Visitor Lab Coats
Click to view available options
Size:
Medium
Large
X-Large
Description
- Antistatic, low-linting and durable white CleanTough™ fabric
- Press studs for easy fastening
- Bound seams with single needle stitching
- Mandarin collar and Elasticated cuffs
- Antistatic EN 1149-5 and low particulating for use in non-critical environments
Specifications
Product Type | Controlled Environments Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Double Laminate Microporous Fabric |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Puncture |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'