missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Sterile cleanroom coverall with hood features drop-down design technology, preventing needless external surface contact.
- Equipped with quick-release tabs and internal colored tabs, indicating safe touch points that further ensure aseptic donning.
- Elastic back, hood, ankles, cuffs.
- Thumb loops to ensure a secure hold and fit.
- Antistatic garment is manufactured from low-linting CleanTough™ material to reduce particle contamination risks.
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Waist Style | Standard |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
23-1822 | Certificate of Sterility | 17/01/2024 | S-BDSH-XXXXL |
23-1282 | Certificate of Sterility | 19/10/2023 | S-BDSH-XXXXL |
23-0983 | Certificate of Sterility | 05/09/2023 | S-BDSH-XXXXL |
23-1822 | Certificate of Compliance | 17/01/2024 | S-BDSH-XXXXL |
23-1282 | Certificate of Compliance | 19/10/2023 | S-BDSH-XXXXL |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood >
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu