missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood Product Code.: 15656097
Add to basket

Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood
BIOPHARMA

Product Code. 15656097
X-Large
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy

Product Code. 15656097

Brand: Ansell SBDSHXL

Add to basket
Add to basket
This item is not returnable. View return policy

Sterile drop-down cleanroom coverall features removable tabs for aseptic donning.

  • Sterile cleanroom coverall with hood features drop-down design technology, preventing needless external surface contact.
  • Equipped with quick-release tabs and internal colored tabs, indicating safe touch points that further ensure aseptic donning.
  • Elastic back, hood, ankles, cuffs.
  • Thumb loops to ensure a secure hold and fit.
  • Antistatic garment is manufactured from low-linting CleanTough™ material to reduce particle contamination risks.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Large
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Standard
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Bound, Stitched
Sterility Sterile
Resistance Chemicals
Coating Uncoated
Collar Type Elastic Hooded
Back Style Elastic
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2
Latex Free Yes
Model S-BDSH
No. of Pockets None
Size (English) Chest 42 to 45 in.
Size (Metric) Chest 108 to 116 cm
Sleeve Style Long sleeve with elasticated cuff
For Use With (Application) Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor
Width (English) Chest 42 to 45 in.
Height (English) 6 ft. 0 in. to 6 ft. 2 in.
Height (Metric) 164 to 170 cm
Packaging One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes XXXL, XXXXL, 5XL, 6XL, 7XL & 8XL 15 coveralls per carton.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.