missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ S-BDSH Drop-down Sterile Coverall with Hood
Sterile drop-down cleanroom coverall features removable tabs for aseptic donning.
323.00 € - 505.00 €
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15646097
|
Ansell
S-BDSH-S |
Small |
505.00 €
Pack of 20 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
15438210
|
Ansell
S-BDSH-M |
Medium | N/A | ||||||
15626097
|
Ansell
S-BDSH-L |
Large |
505.00 €
Pack of 20 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
15656097
|
Ansell
S-BDSH-XL |
X-Large |
505.00 €
Pack of 20 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
15676097
|
Ansell
S-BDSH-XXL |
2X-Large |
505.00 €
Pack of 20 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
15686097
|
Ansell
S-BDSH-XXXL |
3X-Large |
505.00 €
Pack of 15 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
15428220
|
Ansell
S-BDSH-XXXXL |
4X-Large | N/A | ||||||
Description
- Sterile cleanroom coverall with hood features drop-down design technology, preventing needless external surface contact.
- Equipped with quick-release tabs and internal colored tabs, indicating safe touch points that further ensure aseptic donning.
- Elastic back, hood, ankles, cuffs.
- Thumb loops to ensure a secure hold and fit.
- Antistatic garment is manufactured from low-linting CleanTough™ material to reduce particle contamination risks.
Specifications
Cleanroom Coveralls | |
Polypropylene | |
Single-use | |
Elastic | |
Hooded | |
Zipper | |
Sterile | |
Uncoated | |
Elastic | |
(EU)2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 | |
S-BDSH | |
Long sleeve with elasticated cuff | |
One piece aseptically folded per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (20 pieces). Please note: sizes XXXL, XXXXL, 5XL, 6XL, 7XL & 8XL 15 coveralls per carton. |
Unisex | |
White | |
Standard | |
Elastic | |
Elastic | |
Bound, Stitched | |
Chemicals | |
Elastic Hooded | |
ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006 | |
Yes | |
None | |
Laboratory, Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical, Semiconductor | |
Class 10 (ISO 4) |