missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Indigo™ Sterile Nitrile Gloves
Feature textured fingers for enhanced grip. Nitritex™ BioClean Indigo™ Sterile Nitrile Gloves are latex free gloves that are processed to ensure ISO Class 4 compatibility, are resistant to a wide range of chemicals and offer excellent antistatic properties.
403.00 € - 414.00 €
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D6978-05 |
---|---|
Cleanroom Class | Class 10 (ISO 4) |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15208218
|
Nitritex™
BNPLS9090 |
9 | N/A | ||||||
15218218
|
Nitritex™
BNPLS1010 |
10 |
414.00 €
200 pairs |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
15268208
|
Nitritex™
BNPLS5055 |
5, 5.5 |
414.00 €
200 pairs |
Estimated Shipment: 19-06-2025
Log in to see stock. |
|||||
15278208
|
Nitritex™
BNPLS6065 |
6, 6.5 |
414.00 €
200 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
15288208
|
Nitritex™
BNPLS7075 |
7, 7.5 | N/A | ||||||
15298208
|
Nitritex™
BNPLS8085 |
8, 8.5 |
414.00 €
200 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Resistant to a wide range of chemicals
- Textured fingers for enhanced grip
- Powder-free and latex-free
- Excellent antistatic properties
- Beaded cuff
- Non-particulating EasyTear™ packaging
Specifications
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D6978-05 | |
Purple | |
Fingertip Textured | |
Ambidextrous | |
Nitrile | |
Sterile | |
Chemicals | |
30 cm |
Class 10 (ISO 4) | |
Single-use | |
EU GMP Grade A | |
Yes | |
Powder Free | |
Beaded | |
12 in. |