missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper
Provides latex-free performance in critical environments. Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper is heat resistant and ISO Class 4 compatible. It is available in 5 colors.
23.30 € - 153.00 €
Specifications
Ruled | No |
---|---|
Dimensions (L x W) | 297 x 210 mm |
Length (Metric) | 297 mm |
Width (Metric) | 210 mm |
Certifications/Compliance | ISO 9001:2015 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15288158
|
Nitritex™
BICP-A4B80 |
Blue | N/A | ||||||
17419383
|
Nitritex™
BICP-A4B80 |
Blue |
23.30 €
Pack of 250 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15298158
|
Nitritex™
BICP-A4G80 |
Green | N/A | ||||||
17429383
|
Nitritex™
BICP-A4G80 |
Green |
23.30 €
Pack of 250 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15208168
|
Nitritex™
BICP-A4P80 |
Pink | N/A | ||||||
17439383
|
Nitritex™
BICP-A4P80 |
Pink |
23.30 €
Pack of 250 |
In Stock
Log in to see stock. |
|||||
17358383
|
Nitritex™
BICP-A4W80 |
White |
23.30 €
Pack of 250 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15218168
|
Nitritex™
BICP-A4W80 |
White | N/A | ||||||
15228168
|
Nitritex™
BICP-A4Y80 |
Yellow | N/A | ||||||
17449383
|
Nitritex™
BICP-A4Y80 |
Yellow |
23.30 €
Pack of 250 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
- Provides sharp, clear reproductions
- Latex-free and heat-resistant
- Processed to ensure ISO Class 4 compatibility
- Manufactured in ISO 9001:2008 registered facilities
- Lot number included on bag and carton to provide traceability
- Store in a dry, cool place away from direct sunlight
- Ideal storage range: 20-70% humidity, 10-40°C
Specifications
No | |
297 mm | |
ISO 9001:2015 | |
Cleanroom Bond Paper | |
A4 |
297 x 210 mm | |
210 mm | |
Yes | |
250 Sheets/Sealed PE Pk. | |
80 gsm, ± 3 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title