missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves Product Code.: 13197786
Estimated Shipment: 25-04-2025
to see stock.
Add to basket

Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves
BIOPHARMA

Product Code. 13197786
Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 13197786

Brand: Ansell BLA301S

Estimated Shipment: 25-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile, latex gloves with textured grip offer comfort, flexibility and 16 in. elbow-length protection. Recommended for Class 100/ISO 5 critical environments.

  • AQL 1.5
  • 16 in. (40 cm) Ambidextrous
  • Elbow length for extra protection
  • Textured for improved grip
  • Powder free, beaded cuff
  • Less than 50 ÎĽg/gram
  • Latex provides flexibility and comfort
  • Processed to ensure ISO Class 5 Compatibility
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
  • In accordance with ISO 2859
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLA301-S
Series BioClean™ Legion BLA3
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
  • Nitritex Bioclean glove range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean glove range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number24-3094 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBLA301-S
    Lot Number24-0720 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBLA301-S
    Lot Number24-0190 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBLA301-S
    Lot Number24-0030 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBLA301-S
    Lot Number23-2139 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBLA301-S
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.