missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ MEA Non-Sterile Looped Facemask

Product Code. p-7162369
Click to view available options
Packaging Quantity:
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces)
One piece per sealed inner PE bag; 50 inner bags per sealed outer PE bag; 12 outer bags per lined carton (600 pieces)
Unit Size:
Pack of 2000
Pack of 600
This item is not returnable. View return policy

Product Code. 15228258

Brand: Ansell MEA2102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile looped facemask is manufactured from cleanroom compatible materials to reduce contamination into the controlled environment.

  • High bacterial and particle efficiency filtration
  • Fully enclosed malleable nose-band
  • Ultrasonically sealed edges
  • Manufactured in a facility holding ISO 9001:2015
  • Processed in an NEBB certified ISO Class 4 cleanroom environment
  • Sampling and inspection in accordance with ISO 2859-3:1994
  • Tested against standard ASTM F2101 for Bacterial Filtration Efficiency (BFE)
  • Inner facing layer: Non-woven polypropylene/polyethylene (hygroscopic)
  • Filter layer: Meltblown polypropylene
  • Outer facing layer: Non-woven polypropylene/polyethylene (hydrophobic)
  • Fastenings: Non-latex polyurethane loops (MEA 210-2 supplied with blue plastic clip fastener)
  • Nose band: Plastic coated steel
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Sterility Non-sterile
Disposable Single-use
Filter Efficiency 0.3 μ 98.8% (PFE), 3.0 μ 97% (BFE)
Latex Free Yes
Length (Metric) 210 mm
Model MEA210-2
Packaging Quantity One piece per sealed inner PE bag; 50 inner bags per sealed outer PE bag; 12 outer bags per lined carton (600 pieces)
Packaging Type Individually Packaged with Blue Clip
Width (Metric) 95 mm
Show More Show Less

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.