missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ MEA Sterile Looped Facemask
BIOPHARMA

Sterile looped facemask provides high particle and bacterial filtration efficiency.

Brand:  Ansell MEA210-1

515.10 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 15238258

  • 816.40 € / Pack of 600
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High bacterial, viral and particle efficiency filtration
  • Fully enclosed malleable nose-band
  • Ultrasonically sealed edges
  • Looped with connector for secure fastening
  • Particle Filtration Efficiency (PFE) at 0.3 MICRON >97%
  • Bacterial Filtration Efficiency (BFE) at 3.0 MICRON >96.5%
  • Viral Filtration Effeciency (VFE) 97.9%
  • Manufactured in a facility holding ISO 9001:2015
  • Processed in an NEBB certified ISO Class 4 cleanroom environment
  • Sampling and inspection in accordance with ISO 2859-3:1994
  • Tested against standard ASTM F2101 for Bacterial Filtration Efficiency (BFE)
  • Inner Facing Layer: Non-woven polypropylene/polyethylene (hygroscopic)
  • Filter Layer: Meltblown polyester
  • Outer Facing Layer: Non-woven spunbonded polyester (hydrophobic)
  • Fastenings: Non-latex polyurethane loops with blue plastic clip fastener
  • Nose Band: Plastic coated steel
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Face Mask
Sterile
Yes
MEA210-1
95 mm (±5 mm)
White
Single-use
210 mm (±5 mm)
One piece (with blue clip) per sealed inner PE bag; 50 inner bags per sealed outer PE bag; 12 outer bags per lined carton (600 pieces)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number02407183 Certificate TypeCertificate of Sterility Date01/04/2025 Catalog NumberMEA210-1
Lot Number02408220 Certificate TypeCertificate of Sterility Date25/02/2025 Catalog NumberMEA210-1
Lot Number02408218 Certificate TypeCertificate of Sterility Date25/02/2025 Catalog NumberMEA210-1
Lot Number02407183 Certificate TypeCertificate of Compliance Date01/04/2025 Catalog NumberMEA210-1
Lot Number02408220 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberMEA210-1
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell BioClean™ MEA Sterile Looped Facemask > Length: 210 mm (±5 mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.