missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean MTA™ Tie-on Facemask

Choose an ISO Class 4 compatible mask with excellent breathability. The Nitritex™ BioClean MTA™ Tie-on Facemask has a hydrophobic outer layer, a hydrophilic inner layer and extremely low linting. Features a plastic coated steel noseband and polypropylene ties.

24.50 € - 533.00 €

Specifications

Product Type Cleanroom Face Mask
Color White
Material Polypropylene
Dimensions (L x W) 95 x 210 mm
Construction 3-ply
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15248258
View Documents
Nitritex™
MTA210-0
24.50 €
Pack of 800
In Stock
to see stock.
Edge
Add to basket
 
15258258
View Documents
Nitritex™
MTA210-2
533.00 €
Pack of 500
Estimated Shipment: 17-06-2025
to see stock.
Add to basket
 
Description

Description

  • Tie-on facemask with excellent breathability
  • 3-ply construction with ultrasonic sealing
  • Particle shedding analysis: Average Particle Count - 19/minute (Particle size: 0.2 - 5.0 microns). Test method: ASTM F51-68 (1989)
  • Physical Properties: Particle Filtration Efficiency (PFE): >98.8%
  • Bacterial Filtration Efficiency (BFE): >99%
  • Pressure drop (Delta P): 2.7
  • Width: 95mm
  • Particle Filter Efficiency: 98.8%
  • Bacterial Filter Efficiency: 97%
  • Differential Pressure: 2.7
Specifications

Specifications

Cleanroom Face Mask
Polypropylene
3-ply
95 mm
White
95 x 210 mm
210 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nitritex™ BioClean MTA™ Tie-on Facemask

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.