missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Nitramax™ Sterile Nitrile Gloves
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
Description
- Resistant to a wide range of chemicals
- Shoulder length (600mm / 24 in.) glove provides full arm protection
- Powder-free and latex-free
- Excellent antistatic properties
- Beaded cuff
- Non-particulating EasyTear™ packaging
Specifications
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 |
Color | White |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Grade | EU GMP Grade A |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 7.5 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'