missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ GSG10NIT80 Nitrile RABS/Isolator Sleeve/Glove System

Product Code. 17392973
Click to view available options
Size: 8
This item is not returnable. View return policy
This item is not returnable. View return policy

Validated sterile nitrile RABS/isolator sleeve/glove system for use when handling chemotherapy drugs.

  • ASTM D6978-05-tested and certified for the safe handling of cytotoxic drugs.
  • ISO 4 cleanroom-processed.
  • Sterility Assurance Level (SAL) of 10-6.
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) EN 420:2003, EN 374-1:2003, EN 455-2:2009
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Disposable Single-use
Finger Thickness (English) 7.09 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Nitrile, Neoprene, Polychloroprene
Palm Thickness (English) 5.91 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Isolator Gloves
Size 8
Temperature (English) Max. 120°C
Temperature (Metric) Max 248°F
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
For Use With (Application) Pharmaceutical Manufacturing, Laboratory Research and Development, Raw Material and Preparation, Biotechnology Manufacturing, Sterile Processing Department, Semiconductor Manufacturing
Glove Cuff Style Beaded
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1:2006
Model GSG10NIT80
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series BIOCLEAN™ GSG10NIT80
Temperature (English) Min 14°C
Temperature (Metric) Min. -10°C
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.