missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves Product Code.: 17874308
In Stock
to see stock.
Add to basket

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
BIOPHARMA

Product Code. 17874308
10 in., 25.4 cm
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
6 in.
8 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
This item is not returnable. View return policy

Product Code. 17874308

Brand: Ansell GGL10NIT59

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

RABS/isolator gloves are manufactured from nitrile with incredibly low levels of particles and ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • Nitrile sterile RABS/Isolator gloves have various port sizes available.
  • Tested against ASTM D6978-05 standards, for safe chemotherapy drug handling and resistance to common chemicals.
  • Gloves are 100% water leak tested for reliable personal and product protection.
  • Washed and packed in an ISO Class 4 cleanroom, ensuring low particulate levels.
  • Improved fit designed to lessen hand fatigue.
  • Resistant to vaporized hydrogen peroxide (VHP), isopropyl alcohol (IPA) and common disinfectants.
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Color White
Finger Thickness (English) 24 mil
Finger Thickness (Metric) 0.60 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Product Type Isolator Gloves
Size 9.75
Sterility Sterile
Temperature (English) Max. 14°F to 248°F
Temperature (Metric) Max - 10°°C to 120°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life Sciences, Healthcare, Electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL10NIT59
Port Size (English) 10 in.
Port Size (Metric) 25.4 cm
Series BIOCLEAN™ GGL36NIT59
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 5.1 in.
Diameter (Metric) Cuff 129 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24-0181 Certificate TypeCertificate of Irradiation Date30/10/2024 Catalog NumberGGL10NIT59
Lot NumberN472402001 Certificate TypeCertificate of Irradiation Date06/09/2024 Catalog NumberGGL10NIT59
Lot Number23-1687 Certificate TypeCertificate of Irradiation Date08/08/2024 Catalog NumberGGL10NIT59
Lot Number24-0181 Certificate TypeCertificate of Compliance Date30/10/2024 Catalog NumberGGL10NIT59
Lot Number24-0264 Certificate TypeCertificate of Sterility Date06/09/2024 Catalog NumberGGL10NIT59
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.