missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Oryx™ Wipes
BioClean Oryx™ wipes are constructed from hydroentangled polycellulose. They have excellent absorption properties, are low-linting, smooth, durable and strong. They contain no optical brighteners or whitening agents and are packed in an ISO Class 5 cleanroom to ensure low levels of particulates and extractables.
Brand: Nitritex™ BOWB-9
247.89 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
BioClean-Oryx™ Wipes | |
230 mm | |
ISO Class 5 | |
ISO 9001:2015, ISO 2859-3:1994 | |
Hydroentangled Non-woven Polycellulose | |
300/Bag, Double-bagged, 8 Bags/Cs. |
230 mm | |
Hydroentangled Non-woven Polyester Cellulose | |
68gsm | |
White | |
230 x 230 mm | |
Non-sterile |