missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Nitritex™ BioClean Permaflow™ Sterile Cleanroom Marker Pens
missing translation for 'orderingAttributeHoverText'
Color:
Black
Blue
Red
Description:
Bagged
Double bagged
Double bagged, Pack of 10
Förpackningsstorlek
Pack of 10
Pack of 200
Beskrivelse
- Super permanent ink in black, blue, or red
- Fade and water resistant
- Quick drying
- Non-toxic
- Alcohol resistant labeling
- Autoseal ink prevents drying
- Store in a dry, cool place away from direct sunlight and fluorescent lighting
- Manufactured in a facility holding ISO 9001:2008 certification
- Processed in an NEBB certified ISO Class 4 cleanroom environment
Tekniske data
Tekniske data
| Color | Blue |
| Description | Double bagged |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion