missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Permaflow™ Sterile Cleanroom Marker Pens
Processed to ensure ISO Class 4 & EU GMP Grade A compatibility. Nitritex™ BioClean Permaflow™ Cleanroom Marker Pens are individually packaged and available with black, blue, or red ink. Double-bagged varieties are available.
Brand: Nitritex™ S-BPFP-BL1
22.49 EUR valid until 2024-10-31
Use promo code "21744" to get your promotional price.
This item is not returnable.
View return policy
Description
- Super permanent ink in black, blue, or red
- Fade and water resistant
- Quick drying
- Non-toxic
- Alcohol resistant labeling
- Autoseal ink prevents drying
- Store in a dry, cool place away from direct sunlight and fluorescent lighting
- Manufactured in a facility holding ISO 9001:2008 certification
- Processed in an NEBB certified ISO Class 4 cleanroom environment
Specifications
Blue | |
Double bagged, Pack of 10 | |
5.5 in. | |
140 mm |