missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Permaflow™ Sterile Cleanroom Marker Pens
Click to view available options
Color:
Black
Blue
Red
Description:
Bagged
Double bagged
Double bagged, Pack of 10
Unit Size:
Pack of 10
Pack of 200
Description
- Super permanent ink in black, blue, or red
- Fade and water resistant
- Quick drying
- Non-toxic
- Alcohol resistant labeling
- Autoseal ink prevents drying
- Store in a dry, cool place away from direct sunlight and fluorescent lighting
- Manufactured in a facility holding ISO 9001:2008 certification
- Processed in an NEBB certified ISO Class 4 cleanroom environment
Specifications
Specifications
| Color | Red |
| Description | Double bagged |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction