missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BIOCLEAN™ PHARMA COVERS BPC Equipment and Glassware Covers
Breathable microbial barrier covers are easy to apply and remove, lint-free, moisture and puncture resistant, IPA resistant, form fitted, and autoclavable at 121°C.
Brand: Ansell BPC-023
This item is not returnable.
View return policy
Description
- BioClean Pharma Covers provide product protection from environmental impurities during storage, processing and transportation with the latex-free elastic providing a secure seal.
- They minimize the need for autoclave tape during wrapping and save time when prepping glassware, tubing etc. for autoclaving.
- Easy removal minimizes particulate generation and facilitates aseptic technique.
- Available in diameters 8 cm to 229 cm, bespoke sizing available on request
Specifications
Cover | |
EN 420:2003 + A1:2009 ISO 9001:2015 | |
White | |
Covering glassware | |
Polyethylene | |
Yes | |
23 cm | |
23 cm | |
23 cm |
Autoclavable | |
Elastic | |
Limited-use | |
Glassware | |
Non-sterile | |
9 in. | |
9 in. | |
9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction