missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Safestep ESD Cleanroom Overshoes BESD
198.47 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Use promo code "21675" to get your promotional price.
Click to view available options
Size: 16 in.
Description
- Non-marking conductive tape provides excellent dissipative properties
- Slip-resistant
- Elastomer coated for durability
- Low levels of particle shedding
- 100 pieces per sealed inner PE bag; one inner bag per outer PE bag; four outer bags per lined carton (400 pieces)
- When donning BESD overshoes ensure that the loose black tape is located at the back/heel of the foot and is tucked securely inside the users sock making sure the tape is in direct contact with the skin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | 16 in. |
Material | Polypropylene, Polyester, Nylon |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Construction | Shoe: Spun bonded polypropylene with proprietary elastomer coating; Tape: Polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%) |
Certifications/Compliance | Manufactured in a facility holding ISO 9001:2015; Processed in an NEBB certified ISO Class 5 cleanroom environment |
Length (Metric) | 406 mm (±5 mm) |
Height (Metric) | 170 mm (±5 mm) |
Product Type | Shoe Covers |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'