missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Sterile Pouch-Style Face Mask
Sterile pouch-style facemask with headloops offer breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.
697.00 € - 738.00 €
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Headband |
Material | Polyester |
Size | Standard |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15238118
|
Ansell
BDBS |
Headloops |
697.00 €
Pack of 200 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
12745935
|
Ansell
BDBS-G |
Neck Guard |
738.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
Description
Sterile face mask offers breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.
- Sterile duckbill facemask is made from cleanroom compatible materials that provide high bacterial and particle filtration.
- Large breathing chamber for added wearer comfort.
- Ultrasonically sealed edges reduce risk of contamination.
- Complies with ISO 2859 and ISO 9001:2015.
- Features a malleable noseband for secure fit. Available with or without neckguard.
Specifications
Cleanroom Face Mask | |
Headband | |
Standard | |
301 x 100 mm | |
ISO 2859 | |
Single-use | |
Animal Care, Adjusting Parts and Systems, Food Processing and Handling, Aseptic Filling and Labeling | |
4.1 in. | |
One piece per sealed inner PE bag; 20 inner bags per sealed outer PE bag; 10 outer bags per lined carton (200 pieces) | |
0.3 μm (PFE), 3 μm (BFE) | |
BIOCLEAN™ BDBS | |
301 mm |
White | |
Polyester | |
Sterile | |
Pouch | |
Class 10 (ISO 4) | |
98.2% (PFE), 97.9% (BFE) | |
Yes | |
10.5 cm | |
Individually Bagged | |
High Bacterial, Particle and Viral Filtration Efficiency | |
12 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title