missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean Supatac™ Tacky Mats
BIOPHARMA

Ansell™ BioClean Supatac™ Tacky Mats are manufactured from low density polyethylene coated with an antibacterial water based acrylic adhesive.

Brand:  Ansell™ STB3645

143.41 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15248318

  • 226.00 € / Pack of 4
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30 numbered layers
  • Anti-bacterial water based acrylic adhesive
  • Available in variety of sizes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment
30 Sheets/Mat, 4 Mats/Cs.
0.045 mm ± 0.005 mm
LDPE
91.44 x 114.3 cm (36 x 45 in.)
Anti-bacterial finish
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.