missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Resistant to a range of chemicals
- Powder, sulphur and accelerator free
- Beaded cuff
- Easy double-donning
- Non-particulating EasyTear packaging
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
- Processed in an NEBB certified ISO Class 4 environment
- Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
- Physical properties comply with European Medical Glove Standard EN455-2:2015
- Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006

Specifications
Specifications
Accelerator Free | Yes |
Color | Green |
Latex Free | No |
Material | Nitrile |
Size | Medium |
Sterility | Non-sterile |
Quantity | 100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) |
Length (English) | 12 in. |
Length (Metric) | 30 cm |
Videos
-
Nitritex Bioclean glove range
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24-3090 | Certificate of Compliance | 25/03/2025 | BSAN-M |
24-3086 | Certificate of Compliance | 25/03/2025 | BSAN-M |
24-7093 | Certificate of Compliance | 25/02/2025 | BSAN-M |
24-2638 | Certificate of Compliance | 18/02/2025 | BSAN-M |
24-1910 | Certificate of Compliance | 18/02/2025 | BSAN-M |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction