missing translation for 'onlineSavingsMsg'
Learn More

Biochrom BioDrop Duo+

Product Code. 16415484
Click to view available options
Includes:
Spec, Built-in Serial Printer
Spectrophotometer
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16415484

Brand: Biochrom 80300669

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The BioDrop Duo+ is a Micro-Volume UV/Vis spectrophotometer with pre-programmed life science methods and general spectrophotometric capabilities. This 2-in-1 instrument will fulfill the needs of the most demanding laboratories.

  • Long life Xenon flash lamp
  • Low energy usage and screen saver mode
  • Fixed path length and no moving parts, so no need for regular calibrations
  • Wipe-clean design minimizes risk of cross-contamination
  • Pre-programmed general spectrophotometric methodologies, including single wavelength, concentration, wavescan, kinetics, and standard curve
  • Pre-programmed life science methodologies, including nucleic acid quantification (DNA, RNA and oligonucleotides), fluorescent dye, Tm calculation, protein UV, and colorimetric protein methods
  • Method creator for ultimate flexibility
  • Accurate, robust, and fast; results in less than 4 seconds
  • IQ/OQ available on request

Specifications

Display Color Touchscreen
Dimensions (L x W x H) 280 x 410 x 190 mm
Languages English, French, German, Spanish, Italian, Chinese, Japanese
Light Source Xenon Flash
Product Line BioDrop Duo+
Spectral Bandwidth 5 nm
Type Microvolume UV-Vis Spectrophotometer
Voltage 120/240 V
Wavelength Range 190 to 1100 nm
For Use With (Application) General Spectrophotometry and Life Science Methodology
Includes Spec, Built-in Serial Printer
Interface Touch Screen Display (Color), USB Port
Measurement Time >4 Seconds
Pathlength 10 mm + 0.5 mm
Photometric Repeatability ±0.003 A (0 to 0.5 A); ±0.007 A (0.5 to 1.0 A)
Printer Included Yes
Sample Volume (Metric) Minimum 0.5 μL
Shape Round
Stray Light <0.5 %T at 220 nm NaI; <0.5 %T (at 340 nm NaNO2)
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (English) 7.9 lb.
Weight (Metric) 3.6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.