missing translation for 'onlineSavingsMsg'
Learn More

Mölnlycke™ Biogel™ PI Tech Gloves
GREENER_CHOICE

Product Code. 17875728
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Questo articolo non è restituibile. Consulta la politica di reso
Questo articolo non è restituibile. Consulta la politica di reso

Sterile, cleanroom gloves with beaded anti-slip cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ PI Tech Indicator Underglove to form a breach indication system.

  • Can be worn together with Biogel™ PI Tech Indicator™ Underglove to form a breach indication system
  • Exceed industry standard for force at break, tensile strength and elongation
  • Tested and cleared for use with chemotherapy agents
  • Synthetic polyisoprene
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection

Specifica

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 10.6 mil
Finger Thickness (Metric) 0.27 mm
Hand Specific
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 9.8 mil
Palm Thickness (Metric) 0.25 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 7.9 mil (Cuff)
Thickness (Metric) 0.20 mm
Tensile Strength 30 MPa
Length (English) 11.8 in.
Length (Metric) 30 cm
Vedi altri risultati Mostra meno risultati
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'