missing translation for 'onlineSavingsMsg'
Learn More
Mölnlycke™ Biogel™ PI Tech Indicator Underglove Product Code.: 17895768
Estimated Shipment: 28-04-2025
to see stock.
Add to basket

Mölnlycke™ Biogel™ PI Tech Indicator Underglove
GREENER_CHOICE

Product Code. 17895768 Shop All Molnlycke Products
8
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy

Product Code. 17895768

Brand: Mölnlycke™ 444168002

Estimated Shipment: 28-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, blue cleanroom undergloves with beaded cuffs and curved fingers are made to be worn in combination with the Biogel™ PI Tech overglove to form a breach indication system. The gloves are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments.

  • Blue underglove can be worn together with Biogel™ PI Tech to form a breach indication system
  • Exceed industry standard for force at break, tensile strength and elongation
  • Tested and cleared for use with chemotherapy agents
  • Synthetic polyisoprene Biogel hydrogel polymer coating for easy donning
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Greener Choice Claims
  • Environmental benefits include:
    • Certifications and Seals of Approval
    • Renewable Energy
    • Recyclable
    • Non-Toxic
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.28 mm
Hand Specific
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 10.4 mil
Palm Thickness (Metric) 0.26 mm
Powdered Powder Free
Size 8
Sterility Sterile
Thickness (English) 8.3 mil (Cuff)
Thickness (Metric) 0.21 mm
Tensile Strength 28 MPa
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mölnlycke™ Biogel™ PI Tech Indicator Underglove >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.