missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mölnlycke™ Biogel™ Tech Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Natural Rubber Latex
- Biogel hydrogel polymer coating for easy donning
- Beaded cuff
- PPE Category III, certified to Type C chemical permeation testing
- Exceed industry standard for Force at break, tensile strength and elongation
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Spécification
Spécification
Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
Cleanroom Class | Class 10,000 (ISO 7) |
Accelerator Free | No |
AQL | 0.65 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Smooth |
Finger Thickness (English) | 10.6 mil |
Finger Thickness (Metric) | 0.27 mm |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'