missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands.
Marca: Sartorius™ 720025
264.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable or fixed volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
- Color coding on the pipette
- Fully autoclavable, with only 3 parts to clear
- More ergonomic design for lower required pipetting force
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Especificaciones
0.6, 0.9, 2% | |
Optifit | |
Laboratory | |
1 | |
5 to 50 μL | |
Safe-Cone | |
It is ideal for universities and colleges, or any laboratory seeking a cost-efficient liquid handling tool | |
0.3, 0.6, 2% | |
Yes |
ISO | |
Autoclavable | |
Proline Plus | |
Micropipette | |
Clear volume | |
Ergonomic | |
Laboratory | |
1 Each | |
Chemical |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido