missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Biohit™ Proline™ Single-Channel Mechanical Pipetter
Combines affordability with reliability and precision. Sartorius™ Biohit™ Proline™ Single-Channel Mechanical Pipetter is an ergonomically-designed, adjustable liquid-handling tool. It is the most affordable of Sartorius’s mechanical pipettes. Available in 1,000 and 5,000μL volumes.
333.00 €
Specifications
Certifications/Compliance | CE, ISO9001 |
---|---|
Autoclavable | Autoclavable |
For Use With | Pipetting with Minimized Risk of Contamination |
Number of Channels | 1 |
Type | Mechanical Pipette |
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | ||||
10399381
|
Sartorius
720060 |
100 to 1000 μL | 5.0μL | 0.6%, 0.7%, 2% |
333.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
10554792
|
Sartorius
720110 |
1000 to 5000 μL | 50μL | 0.5%, 0.6%, 0.7% |
333.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
Description
The first mechanical pipette family in the Biohit™ line, Proline™ is still in use in many laboratories around the globe, testifying to its timeless, practical design and reliability. It is ideal for universities and colleges, or any lab seeking a cost-efficient pipetting tool.- Highly accurate and precise, so it is suitable for use by professionals and students alike
- Light-weight unit with ergonomic finger support
- There is no need to squeeze the pipette, which reduces the risk of RSI
- Adjustable, easy-to-use volume setting with click-stop and clear volume display
- Do-it-yourself calibration allows recalibration for different liquids
- Safe-Cone Filters available for contamination-free pipetting
- Tip cone constructed of durable material that is highly chemically resistant
- Compatible with Optifit and SafetySpace™ tips
Specifications
CE, ISO9001 | |
Pipetting with Minimized Risk of Contamination | |
Mechanical Pipette | |
Pipetting with minimized risk of contamination | |
2 Years |
Autoclavable | |
1 | |
Ergonomic | |
Safe cone filter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Biohit™ Proline™ Single-Channel Mechanical Pipetter