missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters

Combine these rotor bucket adapters with the BIOLiner Rotor Bucket for a complete system.

Brand:  Thermo Scientific™ 75003674

644.57 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.


 View more versions of this product

Product Code. 11884491

  • 798.98 € / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Combine Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters with the BIOLiner Rotor Bucket for a complete system.

Ordering Information:

Individual adapters and bottle/adapter packages are offered.

  • Capacity range: 3 L to 980 mL
  • Maximum tube dimensions (O.D. x L): 98 × 124 mm

Includes:

75-003-692 includes 750 mL flat-bottom bottle with all round adapters for the TX-750 round bucket and four 500 mL Corning™ conical bottle adapters.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adapter
40 x 50 mL Conical Tubes
120 mm
50 mL Conical Bottle
30 mm
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters > 50mL Conical Tube

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.