missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioLite™ 96W Optical Bottom, Cell Culture-treated Plates with Lid
Thermo Scientific™ BioLite™ cell culture treated 96-well clear bottom plates featuring standard cell culture treated surface, are a limited line of cell culture vessels for a wide range of cell types.
274.00 € - 298.00 €
Specifications
Format | 96-well |
---|---|
Lid | With Lid |
Autoclavable | Autoclavable |
Product Line | Biolite |
Disposable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17874851
|
Thermo Scientific™
130338 |
White, Optical Bottom |
298.00 €
Pack of 25 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
17864851
|
Thermo Scientific™
130336 |
Black, Optical Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Experience optimal fluorescence and luminescence in cell culture and microscopic applications with the Thermo Scientific™ BioLite™ cell culture treated 96-well clear bottom plates featuring a black or white polystyrene upper structure to suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• Human DNA Free
• USP Class VI raw material
Specifications
96-well | |
Autoclavable | |
Yes | |
Polystyrene | |
Sterile | |
25 |
With Lid | |
Biolite | |
Microplate | |
96 | |
Flat Bottom (F-well) |