missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks

Product Code. p-4524967
Click to view available options
Culture Area:
175 cm²
225 cm²
25 cm²
75 cm²
Closure Type:
Plug Seal
Vented
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 40
This item is not returnable. View return policy

Product Code. 11830765

Brand: Thermo Scientific™ 130189

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

  • Sterile per ISO 11137, SAL 10-6
  • Non-cytotoxic
  • Non-pyrogenic
  • BSE/TSE Free
  • RNase/DNase Free
  • Human DNA Free
  • USP Class VI raw material
  • Shelf life: 2 years
TRUSTED_SUSTAINABILITY

Specifications

No. per Case 200/Cs.
No. per Pack 5/Pk.
Product Type Cell Culture Flask
Surface Coating Cell Culture Treated
Sterility Sterile
Class Class VI
Bottom Shape Flat
Closure Type Vented
Culture Area 25 cm²
Surface Treatment Cell Culture-treated
Volume (Metric) Working 7 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.