missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Microwell Plates

Product Code. 11874235
Click to view available options
No. of Wells:
6
12
24
48
96
Culture Area:
0.32 cm2
0.75 cm2
1.9 cm2
3.8 cm2
9.6 cm2
Volume (Metric) Well:
0.2 mL
0.5 mL
1 mL
2 mL
3 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 11874235

Brand: Thermo Scientific™ 930186

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

• Sterile per ISO 11137, SAL 10-6
• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Culture Area 1.9 cm2
Array 4 x 6
Color Clear
Product Type Multi Dish
Volume (Metric) Well 1 mL
No. of Wells 24
Volume (Metric) Working 1 mL
Sterility Sterile
Surface Treatment Cell Culture
No. per Case 50/Cs.
No. per Pack 1 (Individually Wrapped)
Length (Metric) 127.6 mm
Width (Metric) 85.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.