Learn More
Cole-Parmer™ BS-200 Series Stirrer for Cell Culture Stirring Systems
BS-200 Series Stirrer for Cell Culture Stirring Systems with gentle stirring action promotes high cell yields.
Brand: Cole-Parmer™ 21837-04
3391.61 EUR valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Description
- Soft start/stop avoids excessive turbulence in the culture media
- Interval stirring is ideal for extremely fragile cells
The cell culture stirring system incorporates everything you need to achieve high cell yields for your application. The soft start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduce agitation of the media or when culturing particularly fragile cells. The stirrers create virtually no heat making them suitable for use in both incubators and cold rooms.
Use the biological stirrer with Cole-Parmer™ Essentials spinner flask assemblies—order separately. The culture flasks with a unique base design and the bulb-ended stirrer ensure that the cells are lifted into suspension at the lowest possible speeds promoting high cell yields.
Specifications
0 to 80 rpm | |
Stainless Steel | |
110/230 V | |
90 x 530 x 595 mm (H x W x D) | |
90 mm | |
530 mm | |
50/60 Hz | |
MCS-104XL | |
Biological Stirrer | |
13.5 kg |
4 | |
1 L | |
2 W | |
3.5 in. | |
20.9 in. | |
230/110 V, 50/60 Hz, 2 W | |
EN 61326-1:2006, EN 61010-1:2001, EN 61010-2-051:2003 | |
Softstart 20 Second acceleration/Softstop 20 Second deceleration | |
11.5 kg |