missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Biotin Azide (PEG4 carboxamide-6-Azidohexanyl Biotin)
biotin azide (PEG4 carboxamide-6-azidohexanyl biotin)
Brand: Molecular Probes™ B10184
317.34 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The hapten, biotin azide is reactive with terminal alkynes via a copper-catalyzed click reaction. Biotin can be subsequently detected with streptavidin, avidin or NeutrAvidin™ biotin-binding protein.Specifications
Solid | |
Biotin Azide | |
DMSO (Dimethylsulfoxide) | |
Alkyne | |
Room Temperature | |
Biotin | |
None |
1 mg | |
615.79 Da | |
Store at ≤-20°C and keep desiccated. | |
Azide | |
Amine, Azide | |
Biotin and Other Haptens | |
Molecular Probes™ |
For Research Use Only. Not for use in diagnostic procedures.